
TrailFX A4002S; Step Nerf Bar; With Step Pads 4 Inch Trapezoidal Straight Polished Stainless Steel
Mfr # A4002S
Zoro # G906115348
product price: $556.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Bracket
Color
Silver
Diameter
4 in
Finish
Polished
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4002S
Zoro #
G906115348
UPC #
880268134842
Country of Origin
China
Dimensions
Diameter
4 in
Details
Includes
Mounting Bracket
Color
Silver
Finish
Polished
Material
Stainless Steel
Number of Pieces
2
Mounting - Nerf Bar
Rocker Panel
Weight Capacity
300 lbs
Shape
Trapezoidal
Number Of Brackets Per Side
4 Passenger Side/ 3 Driver Side
Includes Mounting Bracket
Yes - Direct-Fit Type
Bracket Material
Steel
Drilling Required
No
End Style
Straight
End Cap Type
Replaceable Plastic
Step Type
With Surface Steps
Description
With Step Pads; 4 Inch Trapezoidal Straight; Polished; Stainless Steel; With Plastic End Caps
- •Rocker Panel Mount
- •60 To 180 Minute Professional Installation Time
- •T304 Marine-Grade Stainless Steel Ensures Maximum Strength And Durability; Extra-Large Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab
- •Mounting Brackets Feature Molded Trim Covers For A Seamless Installation; Trapezoid Step Shape Offers A Unique, Attractive Design That Adds Style To Any Vehicle
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.