Zoro Homepage

TrailFX A4009S; Step Nerf Bar; With Step Pads 4 Inch Trapezoidal Straight Polished Stainless Steel

  • Mfr # A4009S

  • Zoro # G606115341


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Mounting - Nerf Bar
Rocker Panel
Includes
Mounting Bracket
Diameter
4 in
Shape
Trapezoidal
Weight Capacity
300 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4009S
Zoro #
G606115341
UPC #
880268134910
Country of Origin
China

Dimensions

Diameter
4 in

Details

Mounting - Nerf Bar
Rocker Panel
Includes
Mounting Bracket
Shape
Trapezoidal
Weight Capacity
300 lbs
Color
Silver
Number of Pieces
2
Material
Stainless Steel
Finish
Polished
Includes Mounting Bracket
Yes - Direct-Fit Type
Number Of Brackets Per Side
3
Drilling Required
No
Bracket Material
Steel
Step Type
With Surface Steps
End Cap Type
Replaceable Plastic
End Style
Straight

Description

With Step Pads; 4 Inch Trapezoidal Straight; Polished; Stainless Steel; With Plastic End Caps


  • •Rocker Panel Mount
  • •60 To 180 Minute Professional Installation Time
  • •T304 Marine-Grade Stainless Steel Ensures Maximum Strength And Durability; Extra-Large Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab
  • •Mounting Brackets Feature Molded Trim Covers For A Seamless Installation; Trapezoid Step Shape Offers A Unique, Attractive Design That Adds Style To Any Vehicle
  • •Provides Moderate Protection Against Road Hazards And Debris

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.