
TrailFX A4012S; Step Nerf Bar; With Step Pads 4 Inch Trapezoidal Straight Polished Stainless Steel
Mfr # A4012S
Zoro # G706115425
product price: $602.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished
Material
Stainless Steel
Type
Trapezoidal
Weight Capacity
300 lb
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4012S
Zoro #
G706115425
UPC #
880268134941
Country of Origin
China
Details
Finish
Polished
Material
Stainless Steel
Type
Trapezoidal
Weight Capacity
300 lb
Color
Silver
Includes
Mounting Bracket
Bracket Material
Steel
Mounting Location
Rocker Panel
Number of Pads Per Bar
2
End Style
Straight
End Cap Type
Replaceable Plastic
Step Type
Surface Steps
Drilling Required
Yes
Number of Brackets Per Side
3
Description
With Step Pads; 4 Inch Trapezoidal Straight; Polished; Stainless Steel; With Plastic End Caps
- •Rocker Panel Mount
- •60 To 180 Minute Professional Installation Time
- •T304 Marine-Grade Stainless Steel Ensures Maximum Strength And Durability; Extra-Large Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab
- •Mounting Brackets Feature Molded Trim Covers For A Seamless Installation; Trapezoid Step Shape Offers A Unique, Attractive Design That Adds Style To Any Vehicle
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.