
TrailFX A4018S; Step Nerf Bar; With Step Pads; 4 Inch Trapezoidal Straight; With Plastic End Caps
Mfr # A4018S
Zoro # G406115299
product price: $581.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
300 lb
Includes
Mounting Bracket
Material
Stainless Steel
Color
Silver
Type
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4018S
Zoro #
G406115299
UPC #
880268169547
Country of Origin
China
Details
Weight Capacity
300 lb
Includes
Mounting Bracket
Material
Stainless Steel
Color
Silver
Type
Trapezoidal
Finish
Polished
Bracket Material
Steel
Number of Pads Per Bar
2
End Cap Type
Replaceable Plastic
End Style
Straight
Number of Brackets Per Side
3
Mounting Location
Rocker Panel
Step Type
Surface Steps
Description
With Step Pads; 4 Inch Trapezoidal Straight; Polished; Stainless Steel; With Plastic End Caps
- •Rocker Panel Mount
- •T304 Marine-Grade Stainless Steel Ensures Maximum Strength And Durability; Extra-Large Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab
- •Heavy Duty Plastic End Caps Add A Clean, Finished Appearance While Keeping The Elements Out; Mounting Brackets Feature Molded Trim Covers For A Seamless Installation
- •Trapezoid Step Shape Offers A Unique, Attractive Design That Adds Style To Any Vehicle
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.