
TrailFX A4009B; Step Nerf Bar; With Step Pads 4 Inch Trapezoidal Straight Powder Coated Titanium
Mfr # A4009B
Zoro # G806115417
product price: $426.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Weight Capacity
300 lbs
Number of Pieces
2
Mounting - Nerf Bar
Rocker Panel
Includes
Mounting Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4009B
Zoro #
G806115417
UPC #
880268148177
Country of Origin
China
Dimensions
Diameter
4 in
Details
Material
Steel
Weight Capacity
300 lbs
Number of Pieces
2
Mounting - Nerf Bar
Rocker Panel
Includes
Mounting Bracket
Shape
Trapezoidal
Color
Black
Finish
Powder Coated
Includes Mounting Bracket
Yes - Direct-Fit Type
Number Of Brackets Per Side
3
End Style
Straight
Drilling Required
No
End Cap Type
Replaceable Plastic
Step Type
With Surface Steps
Bracket Material
Steel
Description
With Step Pads; 4 Inch Trapezoidal Straight; Powder Coated; Titanium Black; Steel
- •Rocker Panel Mount
- •Q235A Steel Finished With A Black Powder Coat Ensures Maximum Strength And Durability; Dual UV-Resistant Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab
- •Mounting Brackets Feature Molded Trim Covers For A Seamless Installation; Trapezoid Step Shape Offers A Unique, Attractive Design That Adds Style To Any Vehicle
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.