
TrailFX A4011B; Step Nerf Bar; With Step Pads 4 Inch Trapezoidal Straight Powder Coated Titanium
Mfr # A4011B
Zoro # G206115369
product price: $383.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
300 lbs
Number of Pieces
2
Finish
Powder Coated
Mounting - Nerf Bar
Rocker Panel
Includes
Mounting Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4011B
Zoro #
G206115369
UPC #
880268148191
Country of Origin
China
Dimensions
Diameter
4 in
Details
Weight Capacity
300 lbs
Number of Pieces
2
Finish
Powder Coated
Mounting - Nerf Bar
Rocker Panel
Includes
Mounting Bracket
Shape
Trapezoidal
Color
Black
Material
Steel
End Cap Type
Replaceable Plastic
Step Type
With Surface Steps
Drilling Required
Yes
End Style
Straight
Number Of Brackets Per Side
3
Includes Mounting Bracket
Yes - Direct-Fit Type
Bracket Material
Steel
Description
With Step Pads; 4 Inch Trapezoidal Straight; Powder Coated; Titanium Black; Steel
- •Rocker Panel Mount
- •Q235A Steel Finished With A Black Powder Coat Ensures Maximum Strength And Durability; Dual UV-Resistant Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab
- •Mounting Brackets Feature Molded Trim Covers For A Seamless Installation; Trapezoid Step Shape Offers A Unique, Attractive Design That Adds Style To Any Vehicle
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.