
TrailFX A4013B; Step Nerf Bar; With Step Pads 4 Inch Trapezoidal Straight Powder Coated Titanium
Mfr # A4013B
Zoro # G606115440
product price: $431.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Bracket
Material
Steel
Finish
Powder Coated
Type
Trapezoidal
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4013B
Zoro #
G606115440
UPC #
880268148214
Country of Origin
China
Details
Includes
Mounting Bracket
Material
Steel
Finish
Powder Coated
Type
Trapezoidal
Color
Black
Weight Capacity
300 lb
End Cap Type
Replaceable Plastic
Mounting Location
Rocker Panel
Bracket Material
Steel
End Style
Straight
Number of Brackets Per Side
3
Number of Pads Per Bar
2
Step Type
Surface Steps
Description
With Step Pads; 4 Inch Trapezoidal Straight; Powder Coated; Titanium Black; Steel
- •Rocker Panel Mount
- •Q235A Steel Finished With A Black Powder Coat Ensures Maximum Strength And Durability; Dual UV-Resistant Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab
- •Mounting Brackets Feature Molded Trim Covers For A Seamless Installation; Trapezoid Step Shape Offers A Unique, Attractive Design That Adds Style To Any Vehicle
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.