Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TrailFX A4018B; Step Nerf Bar; With Step Pads; 4 Inch Trapezoidal Straight; With Plastic End Caps

  • Mfr # A4018B

  • Zoro # G606115303


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
300 lb
Finish
Powder Coated
Type
Trapezoidal
Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4018B
Zoro #
G606115303
UPC #
880268169554
Country of Origin
China

Details

Weight Capacity
300 lb
Finish
Powder Coated
Type
Trapezoidal
Color
Black
Material
Steel
Includes
Mounting Bracket
Step Type
Surface Steps
End Cap Type
Replaceable Plastic
Mounting Location
Rocker Panel
Number of Brackets Per Side
3
Bracket Material
Steel
Number of Pads Per Bar
2
End Style
Straight

Description

With Step Pads; 4 Inch Trapezoidal Straight; Powder Coated; Titanium Black; Steel


  • •Rocker Panel Mount
  • •Q235A Steel Finished With A Black Powder Coat Ensures Maximum Strength And Durability; Dual UV-Resistant Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab
  • •Heavy Duty Plastic End Caps Add A Clean, Finished Appearance While Keeping The Elements Out; Mounting Brackets Feature Molded Trim Covers For A Seamless Installation
  • •Trapezoid Step Shape Offers A Unique, Attractive Design That Adds Style To Any Vehicle
  • •Provides Moderate Protection Against Road Hazards And Debris

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.