
TrailFX A7081S; Step Nerf Bar; w/ Step Pads 5" Oval Bent Polished Stainless Steel w/ Welded End Caps
Mfr # A7081S
Zoro # G606115334
product price: $621.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Includes
Mounting Bracket
Color
Silver
Weight Capacity
300 lb
Type
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7081S
Zoro #
G606115334
UPC #
880268160032
Country of Origin
China
Details
Material
Stainless Steel
Includes
Mounting Bracket
Color
Silver
Weight Capacity
300 lb
Type
Oval
Finish
Polished
Mounting Location
Rocker Panel
Number of Brackets Per Side
3
End Style
Curved
End Cap Type
Welded
Step Type
Surface Steps
Bracket Material
Steel
Number of Pads Per Bar
2
Description
With Step Pads; 5 Inch Oval Bent; Polished; Stainless Steel; With Welded End Caps
- •Rocker Panel Mount
- •T304 Marine-Grade Stainless Steel Ensures Maximum Strength And Durability; Extra-Large Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab
- •Welded End Caps Add A Clean, Finished Appearance While Keeping The Elements Out; Steel Mounting Brackets Are Included To Install Steps With Ease
- •Oval Step Shape Offers A Wider Stepping Area For Secure Footing; 60 Degree Bent Ends Tuck Into The Vehicle Body Which Offer A Smooth, Seamless Look
- •Provides Moderate Protection Against Road Hazards And Debris
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.