TrailFX A7081B; Step Nerf Bar; With Step Pads 5 Inch Oval Bent Powder Coated Black Steel

  • Mfr # A7081B

  • Zoro # G806115226


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Material
Steel
Color
Black
Includes
Mounting Bracket
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7081B
Zoro #
G806115226
UPC #
880268160049
Country of Origin
China

Details

Finish
Powder Coated
Material
Steel
Color
Black
Includes
Mounting Bracket
Weight Capacity
300 lb
Type
Oval
Number of Brackets Per Side
3
Mounting Location
Rocker Panel
End Style
Curved
Bracket Material
Steel
End Cap Type
Welded
Step Type
Surface Steps
Number of Pads Per Bar
2

Description

With Step Pads; 5 Inch Oval Bent; Powder Coated; Black; Steel; With Welded End Caps


  • •Rocker Panel Mount
  • •Q235A Steel Finished With A Black Powder Coat Ensures Maximum Strength And Durability; Extra-Large Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab
  • •Welded End Caps Add A Clean, Finished Appearance While Keeping The Elements Out; Steel Mounting Brackets Are Included To Install Steps With Ease
  • •Oval Step Shape Offers A Wider Stepping Area For Secure Footing; 60 Degree Bent Ends Tuck Into The Vehicle Body Which Offer A Smooth, Seamless Look
  • •Provides Moderate Protection Against Road Hazards And Debris

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.