
TrailFX A7086B; Step Nerf Bar; With Step Pads 5 Inch Oval Bent Powder Coated Black Steel
Mfr # A7086B
Zoro # G506115441
product price: $458.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
300 lb
Color
Black
Includes
Mounting Bracket
Material
Steel
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7086B
Zoro #
G506115441
UPC #
880268168311
Country of Origin
China
Details
Weight Capacity
300 lb
Color
Black
Includes
Mounting Bracket
Material
Steel
Finish
Powder Coated
Type
Oval
Mounting Location
Rocker Panel
End Style
Curved
End Cap Type
Welded
Step Type
Surface Steps
Bracket Material
Steel
Number of Pads Per Bar
2
Number of Brackets Per Side
4 (Passenger Side) / 3 (Driver Side)
Description
With Step Pads; 5 Inch Oval Bent; Powder Coated; Black; Steel; With Welded End Caps
- •Rocker Panel Mount
- •Q235A Steel Finished With A Black Powder Coat Ensures Maximum Strength And Durability; Extra-Large Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab
- •Welded End Caps Add A Clean, Finished Appearance While Keeping The Elements Out; Steel Mounting Brackets Are Included To Install Steps With Ease
- •Oval Step Shape Offers A Wider Stepping Area For Secure Footing; 60 Degree Bent Ends Tuck Into The Vehicle Body Which Offer A Smooth, Seamless Look
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.