
TrailFX A7003S; Step Nerf Bar; With Step Pads 5 Inch Oval Straight Polished Stainless Steel
Mfr # A7003S
Zoro # G906115379
product price: $615.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Silver
Includes
Mounting Bracket
Weight Capacity
300 lb
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7003S
Zoro #
G906115379
UPC #
880268109802
Country of Origin
China
Details
Material
Stainless Steel
Color
Silver
Includes
Mounting Bracket
Weight Capacity
300 lb
Finish
Polished
Type
Oval
Mounting Location
Frame Body Mount Bolts
End Cap Type
Welded
Step Type
Surface Steps
Bracket Material
Steel
End Style
Straight
Number of Brackets Per Side
3
Number of Pads Per Bar
2
Description
With Step Pads; 5 Inch Oval Straight; Polished; Stainless Steel; With Welded End Caps
- •Mount Kit Included
- •Frame Body Mount Bolts
- •Drilling Not Required
- •2 Pads On The Bar
- •60 To 180 Minute Professional Installation Time
- •T304 Marine-Grade Stainless Steel Ensures Maximum Strength And Durability; Extra-Large Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab
- •Steel Mounting Brackets Are Included To Install Steps With Ease; Oval Step Shape Offers A Wider Stepping Area For Secure Footing
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.