
TrailFX A7010S; Step Nerf Bar; With Step Pads 5 Inch Oval Straight Polished Stainless Steel
Mfr # A7010S
Zoro # G206115383
product price: $608.99
/ea
Free Shipping & Returns
Key Features
Type
Oval
Includes
Mounting Bracket
Weight Capacity
300 lb
Color
Silver
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7010S
Zoro #
G206115383
UPC #
880268109871
Country of Origin
China
Details
Type
Oval
Includes
Mounting Bracket
Weight Capacity
300 lb
Color
Silver
Material
Stainless Steel
Finish
Polished
Bracket Material
Steel
Step Type
Surface Steps
Mounting Location
Rocker Panel
End Cap Type
Welded
End Style
Straight
Number of Pads Per Bar
2
Number of Brackets Per Side
3
Description
With Step Pads; 5 Inch Oval Straight; Polished; Stainless Steel; With Welded End Caps
- •Mount Kit Included
- •Rocker Panel Mount
- •Drilling Not Required
- •2 Pads On The Bar
- •30 To 60 Minute Professional Installation Time
- •T304 Marine-Grade Stainless Steel Ensures Maximum Strength And Durability; Extra-Large Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab
- •Steel Mounting Brackets Are Included To Install Steps With Ease; Oval Step Shape Offers A Wider Stepping Area For Secure Footing
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.