
TrailFX A7037S; Step Nerf Bar; With Step Pads 5 Inch Oval Straight Polished Stainless Steel
Mfr # A7037S
Zoro # G306115245
product price: $624.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
300 lb
Color
Silver
Finish
Polished
Includes
Mounting Bracket
Type
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7037S
Zoro #
G306115245
UPC #
880268121569
Country of Origin
China
Details
Weight Capacity
300 lb
Color
Silver
Finish
Polished
Includes
Mounting Bracket
Type
Oval
Material
Stainless Steel
Number of Brackets Per Side
3
End Style
Straight
End Cap Type
Welded
Bracket Material
Steel
Step Type
Surface Steps
Mounting Location
Rocker Panel
Number of Pads Per Bar
2
Description
With Step Pads; 5 Inch Oval Straight; Polished; Stainless Steel; With Welded End Caps
- •Rocker Panel Mount
- •T304 Marine-Grade Stainless Steel Ensures Maximum Strength And Durability; Extra-Large Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab
- •Welded End Caps Add A Clean, Finished Appearance While Keeping The Elements Out; Steel Mounting Brackets Are Included To Install Steps With Ease
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.