
TrailFX A7041S; Step Nerf Bar; With Step Pads 5 Inch Oval Straight Polished Stainless Steel
Mfr # A7041S
Zoro # G406115404
product price: $608.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished
Includes
Mounting Bracket
Type
Oval
Weight Capacity
300 lb
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7041S
Zoro #
G406115404
UPC #
880268123433
Country of Origin
China
Details
Finish
Polished
Includes
Mounting Bracket
Type
Oval
Weight Capacity
300 lb
Color
Silver
Material
Stainless Steel
End Cap Type
Welded
Bracket Material
Steel
Step Type
Surface Steps
Number of Pads Per Bar
2
Number of Brackets Per Side
2
Mounting Location
Rocker Panel
End Style
Straight
Description
With Step Pads; 5 Inch Oval Straight; Polished; Stainless Steel; With Welded End Caps
- •Rocker Panel Mount
- •T304 Marine-Grade Stainless Steel Ensures Maximum Strength And Durability; Extra-Large Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab
- •Welded End Caps Add A Clean, Finished Appearance While Keeping The Elements Out; Steel Mounting Brackets Are Included To Install Steps With Ease
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.