Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TrailFX A7057S; Step Nerf Bar; With Step Pads 5 Inch Oval Straight Polished Stainless Steel

  • Mfr # A7057S

  • Zoro # G206115208


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished
Color
Silver
Includes
Mounting Bracket
Type
Oval
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7057S
Zoro #
G206115208
UPC #
880268131728
Country of Origin
China

Details

Finish
Polished
Color
Silver
Includes
Mounting Bracket
Type
Oval
Weight Capacity
300 lb
Material
Stainless Steel
Bracket Material
Steel
Number of Brackets Per Side
3 (Passenger Side) / 4 (Driver Side)
End Style
Straight
End Cap Type
Welded
Step Type
Surface Steps
Mounting Location
Rocker Panel
Number of Pads Per Bar
2

Description

With Step Pads; 5 Inch Oval Straight; Polished; Stainless Steel; With Welded End Caps


  • •Rocker Panel Mount
  • •T304 Marine-Grade Stainless Steel Ensures Maximum Strength And Durability; Extra-Large Molded Step Pads Provide Slip-Resistant Entry And Exit Points To The Cab
  • •Welded End Caps Add A Clean, Finished Appearance While Keeping The Elements Out; Steel Mounting Brackets Are Included To Install Steps With Ease
  • •Provides Moderate Protection Against Road Hazards And Debris

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.