TrailFX A7001B; Step Nerf Bar; With Step Pads 5 Inch Oval Straight Powder Coated Black Steel

  • Mfr # A7001B

  • Zoro # G106115261


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Finish
Powder Coated
Includes
Mounting Bracket
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7001B
Zoro #
G106115261
UPC #
880268112826
Country of Origin
China

Details

Color
Black
Material
Steel
Finish
Powder Coated
Includes
Mounting Bracket
Weight Capacity
300 lb
Type
Oval
Mounting Location
Frame Body Mount Bolts
End Cap Type
Welded
Number of Pads Per Bar
2
Step Type
Surface Steps
Bracket Material
Steel
End Style
Straight
Number of Brackets Per Side
2

Description

With Step Pads; 5 Inch Oval Straight; Powder Coated; Black; Steel; With Welded End Caps


  • •Mount Kit Included
  • •Frame Body Mount Bolts
  • •Drilling Not Required
  • •1 Pad On The Bar
  • •30 To 60 Minute Professional Installation Time
  • •Q235A Steel Finished With A Black Powder Coat Ensures Maximum Strength And Durability; Extra-Large Molded Step Pads Provide Slip-Resistant Entry Points To The Cab
  • •Steel Mounting Brackets Are Included To Install Steps With Ease; Oval Step Shape Offers A Wider Stepping Area For Secure Footing
  • •Provides Moderate Protection Against Road Hazards And Debris

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.