TrailFX A7011B; Step Nerf Bar; With Step Pads 5 Inch Oval Straight Powder Coated Black Steel

  • Mfr # A7011B

  • Zoro # G806115448


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Bracket
Type
Oval
Color
Black
Material
Steel
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7011B
Zoro #
G806115448
UPC #
880268112925
Country of Origin
China

Details

Includes
Mounting Bracket
Type
Oval
Color
Black
Material
Steel
Weight Capacity
300 lb
Finish
Powder Coated
Number of Pads Per Bar
2
Step Type
Surface Steps
Number of Brackets Per Side
3
End Style
Straight
Bracket Material
Steel
End Cap Type
Welded
Mounting Location
Rocker Panel

Description

With Step Pads; 5 Inch Oval Straight; Powder Coated; Black; Steel; With Welded End Caps


  • •Mount Kit Included
  • •Rocker Panel Mount
  • •Drilling Not Required
  • •2 Pads On The Bar
  • •60 To 180 Minute Professional Installation Time
  • •Q235A Steel Finished With A Black Powder Coat Ensures Maximum Strength And Durability; Extra-Large Molded Step Pads Provide Slip-Resistant Entry Points To The Cab
  • •Steel Mounting Brackets Are Included To Install Steps With Ease; Oval Step Shape Offers A Wider Stepping Area For Secure Footing
  • •Provides Moderate Protection Against Road Hazards And Debris

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.