
TrailFX A7013B; Step Nerf Bar; With Step Pads 5 Inch Oval Straight Powder Coated Black Steel
Mfr # A7013B
Zoro # G406115435
product price: $434.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight Capacity
300 lb
Material
Steel
Includes
Mounting Bracket
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7013B
Zoro #
G406115435
UPC #
880268112949
Country of Origin
China
Details
Color
Black
Weight Capacity
300 lb
Material
Steel
Includes
Mounting Bracket
Finish
Powder Coated
Type
Oval
Mounting Location
Rocker Panel
Number of Pads Per Bar
2
End Cap Type
Welded
Step Type
Surface Steps
Bracket Material
Steel
Number of Brackets Per Side
3
End Style
Straight
Description
With Step Pads; 5 Inch Oval Straight; Powder Coated; Black; Steel; With Welded End Caps
- •Mount Kit Included
- •Rocker Panel Mount
- •Drilling Not Required
- •2 Pads On The Bar
- •30 To 60 Minute Professional Installation Time
- •Q235A Steel Finished With A Black Powder Coat Ensures Maximum Strength And Durability; Extra-Large Molded Step Pads Provide Slip-Resistant Entry Points To The Cab
- •Steel Mounting Brackets Are Included To Install Steps With Ease; Oval Step Shape Offers A Wider Stepping Area For Secure Footing
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.