
TrailFX A7057B; Step Nerf Bar; With Step Pads 5 Inch Oval Straight Powder Coated Black Steel
Mfr # A7057B
Zoro # G306115306
product price: $373.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Powder Coated
Includes
Mounting Bracket
Weight Capacity
300 lb
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7057B
Zoro #
G306115306
UPC #
880268131711
Country of Origin
China
Details
Material
Steel
Finish
Powder Coated
Includes
Mounting Bracket
Weight Capacity
300 lb
Color
Black
Type
Oval
End Cap Type
Welded
Mounting Location
Rocker Panel
Number of Brackets Per Side
3 (Passenger Side) / 4 (Driver Side)
Bracket Material
Steel
Step Type
Surface Steps
End Style
Straight
Number of Pads Per Bar
2
Description
With Step Pads; 5 Inch Oval Straight; Powder Coated; Black; Steel; With Welded End Caps
- •Rocker Panel Mount
- •Q235A Steel Finished With A Black Powder Coat Ensures Maximum Strength And Durability; Extra-Large Molded Step Pads Provide Slip-Resistant Entry Points To The Cab
- •Welded End Caps Add A Clean, Finished Appearance While Keeping The Elements Out; Steel Mounting Brackets Are Included To Install Steps With Ease
- •Provides Moderate Protection Against Road Hazards And Debris
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.