
TrailFX A7082B; Step Nerf Bar; With Step Pads 5 Inch Oval Straight Powder Coated Black Steel
Mfr # A7082B
Zoro # G406115336
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Type
Oval
Color
Black
Weight Capacity
300 lb
Includes
Mounting Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7082B
Zoro #
G406115336
UPC #
880268160087
Country of Origin
China
Details
Material
Steel
Type
Oval
Color
Black
Weight Capacity
300 lb
Includes
Mounting Bracket
Finish
Powder Coated
End Cap Type
Welded
Step Type
Surface Steps
End Style
Straight
Number of Pads Per Bar
2
Number of Brackets Per Side
3
Bracket Material
Steel
Mounting Location
Rocker Panel
Description
With Step Pads; 5 Inch Oval Straight; Powder Coated; Black; Steel; With Welded End Caps
- •Rocker Panel Mount
- •Q235A Steel Finished With A Black Powder Coat Ensures Maximum Strength And Durability; Extra-Large Molded Step Pads Provide Slip-Resistant Entry Points To The Cab
- •Welded End Caps Add A Clean, Finished Appearance While Keeping The Elements Out; Steel Mounting Brackets Are Included To Install Steps With Ease
- •Oval Step Shape Offers A Wider Stepping Area For Secure Footing
- •Provides Moderate Protection Against Road Hazards And Debris
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.