Zoro Homepage

TrailFX A7050B; Step Nerf Bar; With Step Pads With Bed Step 5 Inch Oval Straight Powder Coated

  • Mfr # A7050B

  • Zoro # G706115340


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Includes
Mounting Bracket
Material
Steel
Color
Black
Type
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7050B
Zoro #
G706115340
UPC #
880268129046
Country of Origin
China

Details

Finish
Powder Coated
Includes
Mounting Bracket
Material
Steel
Color
Black
Type
Oval
Step Type
Surface Steps
End Style
Curved
Drilling Required
Yes
End Cap Type
Welded
Mounting Location
Rocker Panel

Description

With Step Pads; With Bed Step; 5 Inch Oval Straight; Powder Coated; Black; Steel


  • •Rocker Panel Mount
  • •Q235A Steel Finished With A Black Powder Coat Ensures Maximum Strength And Durability; Extra-Large Molded Step Pads Provide Slip-Resistant Entry Points To The Cab
  • •Complement The Look Of Longer Wheel-Base Trucks And Fit Wheel Opening To Wheel Opening; Oval Step Shape Offers A Wider Stepping Area For Secure Footing
  • •Steel Mounting Brackets Are Included To Install Steps With Ease
  • •Provides Moderate Protection Against Road Hazards And Debris

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.