
Wrap-Around, Smoke, Acrylic
Mfr # 8712H
Zoro # G406130414
product price: $93.45
/ea
Free Shipping & Returns
Key Features
Mounting Location - Air Deflector
Attaches To The Hood
Features
Wrap-Around
Color
Smoke
Material
Acrylic
Attachment Type
Threaded Fasteners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8712H
Zoro #
G406130414
UPC #
880268156202
Country of Origin
Taiwan, Province of China
Details
Mounting Location - Air Deflector
Attaches To The Hood
Features
Wrap-Around
Color
Smoke
Material
Acrylic
Attachment Type
Threaded Fasteners
Mounting Type
Raised Mount
Profile
Low Profile
Description
Wrap-Around; Smoke; Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.