
AD8006 Front Passenger Side CV Axle Shaft for 19982005 Volkswagen Passat
Mfr # TRK-AD8006
Zoro # G916321869
product price:Â $112.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRK-AD8006
Zoro #
G916321869
UPC #
-
Country of Origin
China
Description
Features Designed from the ground up to meet or even exceed all oem requirements in fit form and function Engineered to work at varying angles constant rotational speeds without friction and play Neoprene rubber boots ensure high protection against the elements on and off road conditions Fastened with stainless steel straps to comply the stringent engineering standards Precision machined and heat treated center shafts cv joints bearings and races Cv joints are packed with high temperature high performance moly grease Torture tested to failure to ensure maximum durability and outstanding performance Comes with all necessary hardware for professional and easy installation Compatibility 1998 2005 Volkswagen Passat Specifications ABS Ring Type Window ABS Tooth Count 45 Axle Bolt Hex Size (mm) 27 mm Axle Bolt Length (mm) 97 mm Axle Bolt Thread Size M16x1 5 Inboard Joint Diameter (mm) 131 mm Inboard Joint Type Flange Length (mm) 501 5 mm Measurement Type Compressed Number of Inboard Joint Bolt Holes 6 Number of Outboard Joint Bolt Holes 1 Number of Outboard Splines 38 Outboard Joint Diameter 91 Outboard Joint Type Audi Style Spline Bolt Length 19 3 4" Spline Quantity 38 Spline Outboard Joint Country of Origin China
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.