
GM8048 Front Passenger Side CV Axle Shaft for 19972005 Chevrolet Malibu
Mfr # TRK-GM8048
Zoro # G816321891
product price:Â $92.95
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRK-GM8048
Zoro #
G816321891
UPC #
-
Country of Origin
China
Description
Features Designed from the ground up to meet or even exceed all oem requirements in fit form and function Engineered to work at varying angles constant rotational speeds without friction and play Neoprene rubber boots ensure high protection against the elements on and off road conditions Fastened with stainless steel straps to comply the stringent engineering standards Precision machined and heat treated center shafts cv joints bearings and races Cv joints are packed with high temperature high performance moly grease Torture tested to failure to ensure maximum durability and outstanding performance Comes with all necessary hardware for professional and easy installation Compatibility 1997 2005 Chevrolet Malibu Specifications ABS Ring Type No ABS Tooth Count No Axle Nut Hex Size (mm) 36 mm Inboard Joint Diameter (mm) 81 5 mm Inboard Joint Type Female Length (mm) 535 mm Location Front Both Measurement Type Compressed Number of Inboard Splines 34 Number of Outboard Splines 30 Outboard Joint Diameter 91 Outboard Joint Type Conventional Length 21 1 16" Country of Origin China
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.