GM8239 Front Driver Side CV Axle Shaft for 2007-2010 Saturn Outlook

  • Mfr # TRK-GM8239

  • Zoro # G315766827


product price: $158.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRK-GM8239
Zoro #
G315766827
UPC #
844084032393
Country of Origin
China

Description

Features -Designed from the ground up to meet or even exceed all oem requirements in fit form and function -Engineered to work at varying angles constant rotational speeds without friction and play -Neoprene rubber boots ensure high protection against the elements on and off-road conditions -Fastened with stainless steel straps to comply the stringent engineering standards -Precision machined and heat treated center-shafts cv joints bearings and races -Cv joints are packed with high-temperature high performance moly grease -Torture tested to failure to ensure maximum durability and outstanding performance -Comes with all necessary hardware for professional and easy installation Compatibility -2007-2010 Saturn Outlook Specifications - ABS Ring Type: No - ABS Tooth Count: No - Axle Nut Hex Size mm: 33 mm - Inboard Joint Diameter mm: 81.5 mm - Inboard Joint Type: Male - Length mm: 694 mm - Location: Front Driver - Measurement Type: Compressed - Number of Inboard Splines: 27 - Number of Outboard Splines: 33 - Outboard Joint Diameter: 89 - Outboard Joint Type: Conventional - Length: 27 5/16in - Country of Origin: China

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.