HO8092 Front Passenger Side CV Axle Shaft for 19941997 Honda Accord

  • Mfr # TRK-HO8092

  • Zoro # G316321872


product price:  $91.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRK-HO8092
Zoro #
G316321872
UPC #
-
Country of Origin
China

Description

Features Designed from the ground up to meet or even exceed all oem requirements in fit form and function Engineered to work at varying angles constant rotational speeds without friction and play Neoprene rubber boots ensure high protection against the elements on and off road conditions Fastened with stainless steel straps to comply the stringent engineering standards Precision machined and heat treated center shafts cv joints bearings and races Cv joints are packed with high temperature high performance moly grease Torture tested to failure to ensure maximum durability and outstanding performance Comes with all necessary hardware for professional and easy installation Compatibility 1994 1997 Honda Accord Specifications ABS Ring Type Toothed ABS Tooth Count 50 Axle Nut Hex Size (mm) 36 mm Inboard Joint Diameter (mm) 81 5 mm Inboard Joint Type Male Length (mm) 621 mm Location Front Passenger Measurement Type Compressed Number of Inboard Splines 27 Number of Outboard Splines 28 Outboard Joint Diameter 89 Outboard Joint Type Conventional Length 24 7 16" Country of Origin China

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.