NI8205 Front Passenger Side CV Axle Shaft for 20032007 Nissan Murano

  • Mfr # TRK-NI8205

  • Zoro # G616321886


product price:  $111.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRK-NI8205
Zoro #
G616321886
UPC #
-
Country of Origin
China

Description

Features Designed from the ground up to meet or even exceed all oem requirements in fit form and function Engineered to work at varying angles constant rotational speeds without friction and play Neoprene rubber boots ensure high protection against the elements on and off road conditions Fastened with stainless steel straps to comply the stringent engineering standards Precision machined and heat treated center shafts cv joints bearings and races Cv joints are packed with high temperature high performance moly grease Torture tested to failure to ensure maximum durability and outstanding performance Comes with all necessary hardware for professional and easy installation Compatibility 2003 2007 Nissan Murano Specifications ABS Ring Type No ABS Tooth Count No Axle Nut Hex Size (mm) 35 mm Inboard Joint Diameter (mm) 89 mm Inboard Joint Type Male Length (mm) 1011 mm Location Front Passenger Measurement Type Compressed Number of Inboard Splines 29 Number of Outboard Splines 29 Outboard Joint Diameter 98 Outboard Joint Type Conventional Length 39 13 16" Country of Origin China

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.