Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter Fitting, ABS, 3/4 In OD, 3/8-18

  • Mfr # 2ZJJ4

  • Zoro # G2723174


product price: $2.99
/ea

Key Features

Material
Brass
Standards
DOT Compliant
Working Pressure (PSI)
225 psi
Includes
Adapter
Inside Dia. (In.)
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ZJJ4
Zoro #
G2723174
UPC #
-
Country of Origin
China

Dimensions

Inside Dia. (In.)
3/8 in
Outside Dia. (In.)
3/4 in
Pipe Connection Size
3/8 in
Tube Connection Size
3/8 in

Details

Item
Adapter Fitting
Material
Brass
Standards
DOT Compliant
Working Pressure (PSI)
225 psi
Includes
Adapter
Male Thread (In.)
3/8-18
Pipe Connection Type
NPT
Product Type
Adapter Fitting
Operating Pressure - Maximum
225 psi

Description

Adapter Fitting, -, Material Brass, Standards DOT Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.