Zoro Homepage

Air Brake, Coiled Assembly, 180 in.

  • Mfr # 33036

  • Zoro # G2792058


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Length
180 in
Material
Nylon
Application
Coil Air Brake
Type
Coiled Assembly
Thread Size
1/2"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33036
Zoro #
G2792058
UPC #
-
Country of Origin
United States

Dimensions

Length
180 in
Thread Size
1/2"-14
Fitting Side A Size
1/2 in
Fitting Side B Size
1/2 in
Outside Diameter
1/2 in

Details

Item
Tubing
Material
Nylon
Application
Coil Air Brake
Type
Coiled Assembly
Product Type
Air Brake
Tube Material
Nylon
Maximum Working Pressure
150 psi
Maximum Operating Temperature
200 Degrees F
Fitting Side A Gender
Male
Includes Fittings
Yes
Standards
FMVSS 571.106, FMVSS 593.45
Coiled Air Tube Application
Service
Temperature Range
-40 Degrees F to 200 Degrees F

Description

Tubing, Product Type Air Brake, Application Coil Air Brake, Coiled Air Tube Application Service, Maximum Operating Temperature 200 Degrees F, Includes Fittings Yes, Fitting Side A Gender Male, Fitting Side A Size 1/2 in, Fitting Side B Size 1/2 in, Length 180 in, Outside Diameter 1/2 in, Maximum Working Pressure 150 psi, Standards FMVSS 571.106, FMVSS 593.45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.