Zoro Homepage

Air Brake, Coiled Assembly, 180In

  • Mfr # 33039

  • Zoro # G0470666


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Length
180 in
Material
Nylon
Tube Size
1/2 in OD
Application
Coil Air Brake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33039
Zoro #
G0470666
UPC #
-
Country of Origin
United States

Dimensions

Length
180 in
Tube Size
1/2 in OD
Thread Size
1/2"-14
Outside Diameter
1/2 in
Fitting Side B Size
1/2 in
Fitting Side A Size
1/2 in

Details

Item
Tubing
Finish
Black
Material
Nylon
Application
Coil Air Brake
Type
Coiled Assembly
Product Type
Air Brake
Tube Material
Nylon
Temperature Range
-40 Degrees F to 200 Degrees F
Coiled Air Tube Application
Service
Maximum Working Pressure
150 psi
Includes Fittings
Yes
Fitting Side A Gender
Male
Maximum Operating Temperature
200 Degrees F
Standards
FMVSS 571.106, FMVSS 593.45

Description

Tubing, Product Type Air Brake, Application Coil Air Brake, Coiled Air Tube Application Service, Maximum Operating Temperature 200 Degrees F, Includes Fittings Yes, Fitting Side A Gender Male, Fitting Side A Size 1/2 in, Fitting Side B Size 1/2 in, Length 180 in, Outside Diameter 1/2 in, Maximum Working Pressure 150 psi, Standards FMVSS 571.106, FMVSS 593.45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.