Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Brake, Coiled Assembly, 96In

  • Mfr # 33008

  • Zoro # G2792049


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Length
96 in
Material
Nylon
Type
Coiled Assembly
Application
Coil Air Brake
Thread Size
1/2"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33008
Zoro #
G2792049
UPC #
-
Country of Origin
United States

Dimensions

Length
96 in
Thread Size
1/2"-14
Fitting Side B Size
1/2 in
Fitting Side A Size
1/2 in
Outside Diameter
1/2 in

Details

Item
Tubing
Material
Nylon
Type
Coiled Assembly
Application
Coil Air Brake
Product Type
Air Brake
Tube Material
Nylon
Maximum Working Pressure
150 psi
Includes Fittings
Yes
Standards
FMVSS 571.106, FMVSS 593.45
Fitting Side A Gender
Male
Maximum Operating Temperature
200 Degrees F
Temperature Range
-40 Degrees F to 200 Degrees F
Coiled Air Tube Application
Service

Description

Tubing, Product Type Air Brake, Application Coil Air Brake, Coiled Air Tube Application Service, Maximum Operating Temperature 200 Degrees F, Includes Fittings Yes, Fitting Side A Gender Male, Fitting Side A Size 1/2 in, Fitting Side B Size 1/2 in, Length 96 in, Outside Diameter 1/2 in, Maximum Working Pressure 150 psi, Standards FMVSS 571.106, FMVSS 593.45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.