Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Brake Fitting, 1/2InTube, Brass, 225psi

  • Mfr # 7733882

  • Zoro # G2791796


product price: $42.99
/ea

Key Features

Tube Size
1/2 in
Type
Rubber Airbrake
Sub-Category
Air Hose Connectors/Adapters
Standards
DOT FMVSS 571.106
Temp. Range
-65 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7733882
Zoro #
G2791796
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size
3/8 in
Thread Size
3/8-18
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
3/8 in
Thread Size B
7/8-20
Fitting Side 2 Pipe Size
3/8 in
Thread Size 2
7/8-20
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Adapter
Type
Rubber Airbrake
Sub-Category
Air Hose Connectors/Adapters
Standards
DOT FMVSS 571.106
Temp. Range
-65 Degrees to 250 Degrees F
Material
Brass
Pressure (PSI)
225
Connection
Compression x MNPT
For Use With
Rubber Airbrake Hose
Application
Air
Specific Fitting Shape
Straight Swivel Adapter
System of Measurement
Imperial
Compatible Tube Material
Rubber
Maximum Operating Pressure
225 psi
Minimum Operating Temperature
40 Degrees F
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
MNPT
Fitting Material
Brass
Resistance Properties
Corrosion-Resistant
Maximum Operating Temperature
200 Degrees F
Fitting Shape
Straight
Connector Type
Adapter
Fitting Features
Swivel
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
225 psi
Operating Temperature - Maximum
200 Degrees F
For Media Type
Air
Fitting Side 2 Connection Type
MNPT

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 225 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Swivel Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Not Applicable, Thread Size B 7/8-20, System of Measurement Imperial, Standards DOT FMVSS 571.106

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.