Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Brake Fitting, 225psi, Brass, 1/4InPipe

  • Mfr # 7726293

  • Zoro # G2791820


product price: $26.99
/ea

Key Features

Standards
DOT FMVSS 571.106
Sub-Category
Air Hose Connectors/Adapters
Pipe Size
1/4 in
For Use With
Rubber Airbrake Hose
Connection
Compression x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7726293
Zoro #
G2791820
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Thread Size
1/4-18
Tube Size
3/8 in
Thread Size B
3/4-20
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/4 in
Thread Size 2
3/4-20

Details

Item
Compression Fitting Adapter
Standards
DOT FMVSS 571.106
Sub-Category
Air Hose Connectors/Adapters
For Use With
Rubber Airbrake Hose
Connection
Compression x MNPT
Type
Rubber Airbrake
Pressure (PSI)
225
Material
Brass
Temp. Range
-65 Degrees to 250 Degrees F
Application
Air
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
40 Degrees F
Resistance Properties
Corrosion-Resistant
System of Measurement
Imperial
Maximum Operating Pressure
225 psi
Fitting Material
Brass
Compatible Tube Material
Rubber
Specific Fitting Shape
Straight Swivel Adapter
Fitting Side B Connection Type
MNPT
Fitting Shape
Straight
Connector Type
Adapter
Fitting Features
Swivel
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
225 psi
For Media Type
Air

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 225 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Swivel Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Not Applicable, Thread Size B 3/4-20, System of Measurement Imperial, Standards DOT FMVSS 571.106

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.