Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Brake Hose, 3/4 In OD, Blk

  • Mfr # 2ZJE7

  • Zoro # G3166484


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/8 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
225 psi
Hose Color
Black
Temp. Range
-40 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZJE7
Zoro #
G3166484
UPC #
-
Country of Origin
Sweden

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
25 ft
Length
25 ft.
Outside Dia. (In.)
3/4
Inside Dia. (In.)
3/8
Hose Outside Dia.
3/4 in

Details

Max. Working Pressure @ 70 F
225 psi
Hose Color
Black
Temp. Range
-40 Degrees to 200 Degrees F
Standards
DOT-FMVSS 106, SAE J844 Type 3B
Item
Air Brake Hose
Material
Synthetic Rubber
Color
Black
Working Pressure (PSI)
225
Hose Configuration
Bulk Hose
Hose Tube Material
EPDM
Hose Cover Material
EPDM
For Media Type
Air, Water
Compatible Chemicals
Air, Fresh Water
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Ethyl (Ethanol), Formic Acid, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Xylene

Description

Air Brake Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 3/4 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 225 psi, Temp. Range -40 Degrees to 200 Degrees F, Standards DOT-FMVSS 106, SAE J844 Type 3B, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.