Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Brake Hose, 3/4 In OD, Blk

  • Mfr # 2ZJE9

  • Zoro # G0948683


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/8 in
Hose Length
250 ft
Max. Working Pressure @ 70 F
225 psi
Hose Color
Black
Temp. Range
-40 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZJE9
Zoro #
G0948683
UPC #
-
Country of Origin
Sweden

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
250 ft
Inside Dia. (In.)
3/8
Outside Dia. (In.)
3/4
Length
250 ft.
Hose Outside Dia.
3/4 in

Details

Max. Working Pressure @ 70 F
225 psi
Hose Color
Black
Temp. Range
-40 Degrees to 200 Degrees F
Standards
DOT-FMVSS 106, SAE J844 Type 3B
Item
Air Brake Hose
Working Pressure (PSI)
225
Material
Synthetic Rubber
Color
Black
Hose Configuration
Bulk Hose
Hose Cover Material
EPDM
Hose Tube Material
EPDM
For Media Type
Air, Water
Not Recommended Chemicals
Compatible Chemicals
Air, Fresh Water

Description

Air Brake Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 3/4 in, Hose Length 250 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 225 psi, Temp. Range -40 Degrees to 200 Degrees F, Standards DOT-FMVSS 106, SAE J844 Type 3B, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.