Air Brake Hose, 3/8" ID x 12 ft. L
- Mfr # 2ZJJ6
- Zoro # G0808656
product price:Â
$
71.15
/ea
Key Features
Hose Inside Dia.
3/8 in
Hose Length
12 ft
Max. Working Pressure @ 70 F
225 psi
Fitting Size
1/2 in x 1/2 in
Fitting Type
MNPT x MNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2ZJJ6
- Zoro #
- G0808656
- UPC #
- -
- Country of Origin
- Sweden
- Max. Working Pressure @ 70 F
- 225 psi
- Fitting Type
- MNPT x MNPT
- Fitting Material
- Brass x Brass
- Hose Color
- Black
- Temp. Range
- -40 Degrees to 200 Degrees F
- Standards
- SAE J844, TYPE 3B and DOT-FMVSS 106
- Male Thread (In.)
- 1/2-14
- Working Pressure (PSI)
- 225
- Item
- Air Brake Hose
- Material
- Synthetic Rubber
- Color
- Black
- Hose Fitting A Material
- Brass
- Hose Cover Material
- Synthetic Rubber
- Hose Configuration
- Coupled Assembly
- Hose Fittings
- Brass 1/2 in MNPT x Brass 1/2 in MNPT
- Hose Tube Material
- Synthetic Rubber
- Hose Fitting A Type
- MNPT
- Hose Fitting B Material
- Brass
- Hose Fitting B Type
- MNPT
- For Media Type
- Air, Water
- Compatible Chemicals
- Air, Fresh Water
- Shell Material
- Synthetic Rubber
- Wire Color
- Black
Dimensions
- Hose Inside Dia.
- 3/8 in
- Hose Length
- 12 ft
- Fitting Size
- 1/2 in x 1/2 in
- Outside Dia. (In.)
- 3/4
- Inside Dia. (In.)
- 3/8
- Length
- 144"
- Hose Fitting A Size
- 1/2 in
- Hose Fitting B Size
- 1/2 in
Description
Air Brake Hose, Black, Hose Length 12 ft, Hose Cover Material Synthetic Rubber, Compatible Chemicals Air, Fresh Water, Fitting Material Brass x Brass, Fitting Size 1/2 in x 1/2 in, Fitting Type MNPT x MNPT, Hose Configuration Coupled Assembly, Hose Fitting A Material Brass, Hose Fitting A Size 1/2 in, Hose Fitting A Type MNPT, Hose Fitting B Material Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.