Brake Chamber, Spring, Steel
Mfr # 2ZKF2
Zoro # G0284261
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Powder
Type
Spring
Includes
Clevis
Standards
SAE Test J1461
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2ZKF2
Zoro #
G0284261
UPC #
-
Country of Origin
China
Details
Item
Brake Chamber
Finish
Black Powder
Type
Spring
Includes
Clevis
Standards
SAE Test J1461
Material
Steel
Spring Type
Type 30
Product Type
Brake Chamber
Description
Brake Chamber, Product Type Brake Chamber, Spring Type Type 30, Finish Black Powder, Material Steel, Includes Clevis, Standards SAE Test J1461
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.