Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Line Coil, Assembly, Red, 96In

  • Mfr # 33039R

  • Zoro # G2792085


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Type
Assembly
Tube Size
0.5 in
Thread Size
1/2"-14
Length
15 ft
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33039R
Zoro #
G2792085
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
0.5 in
Thread Size
1/2"-14
Length
15 ft
Fitting Side B Size
3/8 in
Fitting Side A Size
3/8 in
Fitting Side B Thread Size
1/2 in
Fitting Side A Thread Size
1/2 in
Outside Diameter
1/2 in

Details

Item
Brake Line Coil
Type
Assembly
Material
Nylon
Finish
Red
Application
Air Brake Coils
Tube Material
Nylon
Product Type
Air Coil Set
Coiled Air Tube Application
Emergency and Service
Jacket Material
NO JACKET
Includes Fittings
Yes
Minimum Operating Temperature
-40 Degrees F
Jacket Color
No Jacket
Fitting Side B Material
BRASS
Fitting Side A Material
BRASS
Fitting Side B Connection Type
NPT
Maximum Working Pressure
150 psi
Fitting Side A Gender
Male
Color
Green
Maximum Operating Temperature
200 Degrees F
Standards
FMVSS 571.106 and 593.45, SAE J246, SAE J476, SAE J844
Fitting Side A Connection Type
NPT
Specific Fitting Side A Shape
STRAIGHT
Specific Fitting Side B Shape
STRAIGHT
Temperature Range
-40 Degrees to 200 Degrees F
Fitting Side B Gender
Male
Resistance Properties
Crack Resistant

Description

Brake Line Coil, Product Type Air Coil Set, Application Air Brake Coils, Coiled Air Tube Application Emergency and Service, Color Green, Maximum Operating Temperature 200 Degrees F, Includes Fittings Yes, Fitting Side A Material BRASS, Specific Fitting Side A Shape STRAIGHT, Fitting Side A Gender Male, Fitting Side A Size 3/8 in, Fitting Side A Thread Size 1/2 in, Fitting Side A Connection Type NPT, Fitting Side B Material BRASS, Specific Fitting Side B Shape STRAIGHT, Fitting Side B Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.