Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulkhead, Airbrake, Brass/Steel

  • Mfr # 55608

  • Zoro # G9786007


product price: $24.39
/ea

Key Features

Type
Airbrake
Connection
Tube x Pipe
Tube Size
1/2 in
Length
1.93 in
For Use With
Rubber Airbrake Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55608
Zoro #
G9786007
UPC #
-
Country of Origin
Canada

Dimensions

Tube Size
1/2 in
Length
1.93 in
Thread Size
3/8-18
Pipe Size
3/8 in
Hex Size
1 1/16 in
Thread Size B
3/8-18
Fitting Side B Pipe Size
3/8 in
Thread Size A
7/8-20
Overall Length
1 15/16 in
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size 2
3/8-18
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Compression Fitting Adapter
Type
Airbrake
Connection
Tube x Pipe
For Use With
Rubber Airbrake Hose
Temp. Range
-65 Degrees to 250 Degrees F
Includes
Nut and Washer
Standards
DOT/SAE J1402A
Pressure (PSI)
2,000
Material
Brass/Steel
Sub-Category
Adapters
Application
Air
Fitting Side B Connection Type
NPTF
System of Measurement
Imperial
Maximum Operating Pressure
2,000 psi
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
65 Degrees F
Specific Fitting Shape
Straight Bulkhead Adapter
Fitting Material
Brass
Compatible Tube Material
Rubber
Fitting Shape
Straight
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
2,000 psi
For Media Type
Air
Fitting Side 2 Connection Type
FNPTF
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type NPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape Straight Bulkhead Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Not Applicable, Thread Size A 7/8-20, Thread Size B 3/8-18

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.