Zoro Homepage

Bulkhead Union, Compression, Brass, 1/4Pipe

  • Mfr # 974-6

  • Zoro # G9677954


product price: $18.19
/ea

Key Features

Sub-Category
Tees
Material
Brass
Thread Size
1/4-18
Temp. Range
-65 Degrees to 250 Degrees F
Tube Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
974-6
Zoro #
G9677954
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4-18
Tube Size
3/8 in
Pipe Size
1/4 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size B
1/4-18
Fitting Side 2 Tube Outer Diameter
3/8 in
Thread Size 2
1/4-18
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Union
Sub-Category
Tees
Material
Brass
Temp. Range
-65 Degrees to 250 Degrees F
Type
Compression
Standards
SAE J246
Connection
Compression
For Use With
Nylon Tube Airbrake
Pressure (PSI)
150
Application
Air
System of Measurement
Imperial
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
40 Degrees F
Fitting Material
Brass
Maximum Operating Pressure
150 psi
Specific Fitting Shape
Straight Bulkhead Union
Fitting Side B Connection Type
Compression
Fitting Side A Connection Type
Compression
Compatible Tube Material
Nylon
Fitting Shape
Straight
Connector Type
Coupling
For Media Type
Air
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
150 psi

Description

Compression Fitting Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Bulkhead Union, Compatible Fitting Brands Not Applicable, Thread Size B 1/4-18, System of Measurement Imperial, Standards SAE J246

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.