Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Fitting, ABS, 3/4 In OD

  • Mfr # 2ZJH5

  • Zoro # G2746782


product price: $23.89
/ea

Key Features

Material
Brass
Working Pressure (PSI)
225 psi
Standards
DOT Compliant
Outside Dia. (In.)
3/4 in
Inside Dia. (In.)
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ZJH5
Zoro #
G2746782
UPC #
-
Country of Origin
China

Dimensions

Outside Dia. (In.)
3/4 in
Inside Dia. (In.)
3/8 in
Pipe Connection Size
1/4 in
Tube Connection Size
3/8 in

Details

Item
Connector Fitting
Material
Brass
Working Pressure (PSI)
225 psi
Standards
DOT Compliant
Includes
Adapter, Coupler, Nut, Sleeve
Male Thread (In.)
1/4-18
Type
w/Adapter
Pipe Connection Type
NPT
Product Type
Connector
Operating Pressure - Maximum
225 psi

Description

Connector Fitting, w/Adapter, Material Brass, Standards DOT Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.