Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Fitting, ABS, 3/4 In OD

  • Mfr # 2ZJJ1

  • Zoro # G3250816


product price: $22.89
/ea

Key Features

Material
Brass
Includes
Coupler, Nut, Sleeve
Working Pressure (PSI)
225 psi
Outside Dia. (In.)
3/4 in
Inside Dia. (In.)
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ZJJ1
Zoro #
G3250816
UPC #
-
Country of Origin
China

Dimensions

Outside Dia. (In.)
3/4 in
Inside Dia. (In.)
3/8 in
Tube Connection Size
3/8 in

Details

Item
Connector Fitting
Material
Brass
Includes
Coupler, Nut, Sleeve
Working Pressure (PSI)
225 psi
Standards
DOT Compliant
Operating Pressure - Maximum
225 psi
Product Type
Connector

Description

Connector Fitting, -, Material Brass, Standards DOT Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.