Connector Fitting, ABS, 7/8 In OD
Mfr # 2ZJH7
Zoro # G0659172
product price: $39.59
/eaKey Features
Material
Brass
Working Pressure (PSI)
225 psi
Inside Dia. (In.)
1/2 in
Includes
Adapter, Coupler, Nut, Sleeve
Type
w/Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2ZJH7
Zoro #
G0659172
UPC #
-
Country of Origin
China
Dimensions
Inside Dia. (In.)
1/2 in
Outside Dia. (In.)
7/8 in
Tube Connection Size
1/2 in
Pipe Connection Size
3/8 in
Details
Item
Connector Fitting
Material
Brass
Working Pressure (PSI)
225 psi
Includes
Adapter, Coupler, Nut, Sleeve
Type
w/Adapter
Standards
DOT Compliant
Male Thread (In.)
3/8-18
Pipe Connection Type
NPT
Product Type
Connector
Operating Pressure - Maximum
225 psi
Description
Connector Fitting, w/Adapter, Material Brass, Standards DOT Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.