Dogbone Support Clamp, 7/8 In OD
Mfr # 2ZJW1
Zoro # G1129913
product price: $5.19
/eaKey Features
Material
Nylon
Standards
DOT
Outside Dia. (In.)
7/8 in
Inside Dia. (In.)
1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2ZJW1
Zoro #
G1129913
UPC #
-
Country of Origin
China
Dimensions
Outside Dia. (In.)
7/8 in
Inside Dia. (In.)
1/2 in
Inside Diameter
1/2 in
Compatible Hose Diameter
1/2 in
Outside Diameter
7/8 in
Details
Item
Support Clamp
Material
Nylon
Standards
DOT
Color
Black
Mount Type
Cable Tie
Features
Cold-Resistant, UV-Resistant
Product Type
Support Clamp
Compatible Hose Type
Air Brake Hose
Description
Dogbone Support Clamp, Inside Dia 1/2 In, Outside Dia 7/8 In, Material Plastic, Color Black, Standards DOT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.