Zoro Homepage

Dogbone Support Clamp, Black

  • Mfr # 2ZJW3

  • Zoro # G0904041


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Material
Nylon
Color
Black
Inside Dia. (In.)
3/8 in
Outside Dia. (In.)
1/4 in
For Use With
3/8 in and 1/4 in Clamps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZJW3
Zoro #
G0904041
UPC #
-
Country of Origin
China

Dimensions

Inside Dia. (In.)
3/8 in
Outside Dia. (In.)
1/4 in
Compatible Hose Diameter
1/4 in, 3/8 in
Outside Diameter
1/4 in
Inside Diameter
3/8 in

Details

Item
Support Clamp
Material
Nylon
Color
Black
For Use With
3/8 in and 1/4 in Clamps
Standards
DOT
Product Type
Support Clamp
Compatible Hose Type
Air Brake Hose
Features
Cold-Resistant, UV-Resistant
Mount Type
Cable Tie

Description

Dogbone Support Clamp, Material Plastic, Color Black, For Use With 3/8 In and 1/4 In Clamps, Standards DOT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.