Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Fitting, 1/4-18, Black

  • Mfr # 1421-60

  • Zoro # G1244284


product price: $64.59
/ea

Key Features

Material
Synthetic Rubber
Color
Black
Working Pressure (PSI)
250 psi
Male Thread (In.)
1/4-18
Standards
DOT 106, SAE J844, Type 3B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1421-60
Zoro #
G1244284
UPC #
-
Country of Origin
China

Dimensions

Pipe Connection Size
1/4 in

Details

Item
Drain Fitting
Material
Synthetic Rubber
Color
Black
Working Pressure (PSI)
250 psi
Male Thread (In.)
1/4-18
Standards
DOT 106, SAE J844, Type 3B
Includes
5 ft Cable, Drain Valve
Type
w/60 in Cable
Operating Pressure - Maximum
250 psi
Product Type
Drain Fitting
Pipe Connection Type
NPT

Description

Drain Fitting, w/60 in Cable, Material Synthetic Rubber, Standards DOT 106, SAE J844, Type 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.