Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Comp. 1/2 in, FNPT 1/4 in

  • Mfr # 965-8

  • Zoro # G9677997


product price: $20.79
/ea

Key Features

Thread Size
11/16-20
For Use With
Nylon Tube Airbrake
Sub-Category
Elbows
Temp. Range
-65 Degrees to 250 Degrees F
Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
965-8
Zoro #
G9677997
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
11/16-20
Tube Size
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Thread Size B
11/16-20
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Thread Size 2
11/16-20
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Elbow
For Use With
Nylon Tube Airbrake
Sub-Category
Elbows
Temp. Range
-65 Degrees to 250 Degrees F
Type
Compression
Connection
Compression
Material
Brass
Pressure (PSI)
150
Standards
SAE J246
Application
Air
Minimum Operating Temperature
40 Degrees F
Specific Fitting Shape
90 Degrees Elbow
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
200 Degrees F
Compatible Tube Material
Nylon
Fitting Side B Connection Type
Compression
Fitting Material
Brass
System of Measurement
Imperial
Fitting Shape
90 Degrees Elbow
Connector Type
Coupling
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 1 Connection Type
Compression
For Media Type
Air
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
200 Degrees F

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Not Applicable, Thread Size B 11/16-20, System of Measurement Imperial, Standards SAE J246

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.