Zoro Homepage

Elbow, Brass, Comp. 1/4 in, Comp. 3/8 in

  • Mfr # 965-4

  • Zoro # G2791601


product price: $12.39
/ea

Key Features

Thread Size
7/16-24
Pressure (PSI)
150
Type
Compression
Tube Size
1/4 in
Temp. Range
-65 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
965-4
Zoro #
G2791601
UPC #
-
Country of Origin
China

Dimensions

Thread Size
7/16-24
Tube Size
1/4 in
Thread Size B
7/16-24
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 2
7/16-24
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Item
Compression Fitting Elbow
Pressure (PSI)
150
Type
Compression
Temp. Range
-65 Degrees to 250 Degrees F
Connection
Compression
Sub-Category
Elbows
Material
Brass
Standards
SAE J246
For Use With
Nylon Tube Airbrake
Application
Air
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
40 Degrees F
Compatible Tube Material
Nylon
Fitting Side A Connection Type
Compression
Fitting Material
Brass
Specific Fitting Shape
90 Degrees Elbow
System of Measurement
Imperial
Fitting Shape
90 Degrees Elbow
Connector Type
Coupling
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
150 psi
For Media Type
Air
Fitting Side 2 Connection Type
Compression
Operating Temperature - Maximum
200 Degrees F

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Not Applicable, Thread Size B 7/16-24, System of Measurement Imperial, Standards SAE J246

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.