Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Comp. 3/8 in, Comp. 1/2 in

  • Mfr # 965-6

  • Zoro # G2791595


product price: $10.79
/ea

Key Features

Standards
SAE J246
Material
Brass
Thread Size
17/32-24
Pressure (PSI)
150
Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
965-6
Zoro #
G2791595
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
17/32-24
Tube Size
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size B
17/32-24
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Thread Size 2
17/32-24
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Elbow
Standards
SAE J246
Material
Brass
Pressure (PSI)
150
Type
Compression
Connection
Compression
Temp. Range
-65 Degrees to 250 Degrees F
Sub-Category
Elbows
For Use With
Nylon Tube Airbrake
Application
Air
Fitting Side B Connection Type
Compression
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
40 Degrees F
Fitting Material
Brass
System of Measurement
Imperial
Compatible Tube Material
Nylon
Specific Fitting Shape
90 Degrees Elbow
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
150 psi
Fitting Shape
90 Degrees Elbow
Connector Type
Coupling
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
150 psi
Fitting Side 2 Connection Type
Compression
For Media Type
Air
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Not Applicable, Thread Size B 17/32-24, System of Measurement Imperial, Standards SAE J246

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.